This item is Discontinued.

Brady Traffic Sign, 18" Height, 12" Width, Aluminum, Rectangle, English 115245

Traffic Sign, 18" Height, 12" Width, Aluminum, Rectangle, English (Discontinued)

  • Mfr # 115245
  • Zoro # G3944884
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
115245
Zoro #
G3944884
UPC #
754473184247
Country of Origin
Mexico

Dimensions

Width
12"
Height
18"
Thickness
0.090"

Details

Item
Traffic Sign
Header
Caution
Legend
Machinery
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Black, Yellow
Retroreflective Grade
High Intensity Prismatic
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 175 Degrees F
Material
Aluminum
Legend Style
Text and Symbol
Subject Matter
Machine & Operational
ANSI Compliant
Yes
Double-Sided
No
Sign Legend Color
Black
Mounting Style
With Mounting Holes
Background Color
Black, Yellow
Legend Color
black
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Header Background Color
Yellow
Header Legend Color
Black
Symbol
Tractor
Legend/Background Color
Black/Yellow
Language
English
Sign Legend Text Color
Black

Description

Traffic Sign, Sign Subject Matter Facility, Height 18 In., Width 12 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Caution, Legend Machinery, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.