This item is Discontinued.

Brady Traffic Sign, 18" Height, 12" Width, Plastic, Rectangle, English 124426

Traffic Sign, 18" Height, 12" Width, Plastic, Rectangle, English (Discontinued)

  • Mfr # 124426
  • Zoro # G9537482
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
124426
Zoro #
G9537482
UPC #
754473806613
Country of Origin
United States

Dimensions

Width
12"
Height
18 in
Thickness
0.059 in

Details

Item
Traffic Sign
Header
No Header
Legend
No Left Turn
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Background Color
White
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Mounting Style
With Mounting Holes
Symbol
None
Subject Matter
Traffic
Operating Temp. Range
-40 Degrees to 176 Degrees F
Legend Style
Text
Language
English
Sign Legend Color
Black
ANSI Compliant
Yes
OSHA Compliant
Yes
Legend Color
Black
Double-Sided
No
Legend/Background Color
Black/White
Material
polystyrene
Sign Legend Text Color
Black

Description

Traffic Sign, Height 18 in, Width 12 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.