This item is Discontinued.

Brady Traffic Sign, 18" Height, 12" Width, Polyester, Rectangle, English 129437

Traffic Sign, 18" Height, 12" Width, Polyester, Rectangle, English (Discontinued)

  • Mfr # 129437
  • Zoro # G9452344
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
129437
Zoro #
G9452344
UPC #
754473785079
Country of Origin
United States

Dimensions

Width
12 in
Height
18 in
Thickness
0.010"

Details

Item
Traffic Sign
Header
No Header
Legend
No Pedestrian Crossing
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Subject Matter
Pedestrian Traffic
Language
English
Background Color
White
OSHA Compliant
Yes
Material
POLYESTER
ANSI Compliant
Yes
Sign Legend Color
Black
Double-Sided
No
Operating Temp. Range
-40 Degrees to 230 Degrees F
Symbol
None
Legend/Background Color
Black/White
Legend Color
Black
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Mounting Style
Adhesive-Backed
Legend Style
Text
Sign Legend Text Color
Black

Description

Traffic Sign, Height 18 in, Width 12 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.