Traffic Sign, 18" Height, 12" Width, Polyester, Rectangle, English (Discontinued)
- Mfr # 129470
- Zoro # G9452432
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
129470
Zoro #
G9452432
UPC #
754473785406
Country of Origin
United States
Dimensions
Width
12 in
Height
18 in
Thickness
0.010 in
Description
Traffic Sign, Height 18 in, Width 12 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.