Zoro Homepage
This item is Discontinued.
Brady Traffic Sign, 18" Height, 12" Width, Plastic, Rectangle, English 124504

Traffic Sign, 18" Height, 12" Width, Plastic, Rectangle, English (Discontinued)

  • Mfr # 124504
  • Zoro # G7500771
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
124504
Zoro #
G7500771
UPC #
754473807825
Country of Origin
United States

Dimensions

Width
12 in
Height
18 in
Thickness
0.059 in

Description

Traffic Sign, Sign Subject Matter Trespassing and Property, Height 18 in, Width 12 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Not Responsible For Theft Or Damage To Vehicles Or Contents, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.