This item is Discontinued.

Brady Traffic Sign, 12" W, 18" H, English, Polyester, White 129695

Traffic Sign, 12" W, 18" H, English, Polyester, White (Discontinued)

  • Mfr # 129695
  • Zoro # G9452834
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
129695
Zoro #
G9452834
UPC #
754473787653
Country of Origin
United States

Dimensions

Width
12 in
Height
18"
Thickness
0.010 in

Details

Item
Traffic Sign
Header
No Parking
Legend
No Parking On Pavement
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Subject Matter
Parking
Mounting Style
Adhesive-Backed
Material
POLYESTER
Sign Legend Color
Red
Background Color
White
Language
English
Legend/Background Color
Red/white
Legend Color
Red
ANSI Compliant
Yes
OSHA Compliant
Yes
Symbol
None
Legend Style
Text
Double-Sided
No
Operating Temp. Range
-40 Degrees to 230 Degrees F
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Sign Legend Text Color
Red

Description

Traffic Sign, Height 18 In., Width 12 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.