This item is Discontinued.

Brady Traffic Sign, 12" W, 18" H, English, Aluminum, White 129732

Traffic Sign, 12" W, 18" H, English, Aluminum, White (Discontinued)

  • Mfr # 129732
  • Zoro # G5633433
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
129732
Zoro #
G5633433
UPC #
754473788056
Country of Origin
United States

Dimensions

Width
12 in
Height
18 in
Thickness
0.035 in

Details

Item
Traffic Sign
Header
No Parking
Legend
No Parking Fire Station
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Symbol
None
Subject Matter
Parking
Sign Legend Color
Red
Material
Aluminum
Legend Style
Text
Mounting Style
With Mounting Holes
ANSI Compliant
Yes
Background Color
White
Language
English
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Operating Temp. Range
-40 Degrees to 230 Degrees F
Legend/Background Color
Red/white
Double-Sided
No
Legend Color
Red
OSHA Compliant
Yes
Sign Legend Text Color
Red

Description

Traffic Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.