This item is Discontinued.

Brady Traffic Sign, 12" W, 18" H, English, Aluminum, White 129735

Traffic Sign, 12" W, 18" H, English, Aluminum, White (Discontinued)

  • Mfr # 129735
  • Zoro # G5689817
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
129735
Zoro #
G5689817
UPC #
754473788087
Country of Origin
United States

Dimensions

Width
12 in
Height
18 in
Thickness
0.035"

Details

Item
Traffic Sign
Header
No Header
Legend
No Parking In This Block
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
Double-Sided
No
Legend Style
Text
Legend Color
Black
Symbol
None
Sign Legend Color
Black
Operating Temp. Range
-40 Degrees to 230 Degrees F
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Subject Matter
Parking
Legend/Background Color
Red/white
Material
Aluminum
Mounting Style
With Mounting Holes
Background Color
White
Language
English
Sign Legend Text Color
Black

Description

Traffic Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.