This item is Discontinued.

Brady Traffic Sign, 18 in Height, 12 in Width, Aluminum, Rectangle, English 112628

Traffic Sign, 18 in Height, 12 in Width, Aluminum, Rectangle, English (Discontinued)

  • Mfr # 112628
  • Zoro # G0228654
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
112628
Zoro #
G0228654
UPC #
754473145590
Country of Origin
Mexico

Dimensions

Width
12 in
Height
18 in
Thickness
0.09 in

Details

Item
Traffic Sign
Header
Stop
Legend
Sound Horn Proceed With Caution
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
High Intensity Prismatic
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Red
Green Environmental Attribute
Minimum 70% Post-Consumer Recycled Content
Language
English
Legend Color
Red
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Legend Style
Text
Double-Sided
No
Background Color
White
Header Legend Color
White
Legend/Background Color
Red/White
Material
Aluminum
Subject Matter
Truck & Driver
Mounting Style
With Mounting Holes
Operating Temp. Range
-40 Degrees F to 175 Degrees F
ANSI Compliant
Yes
Header Background Color
Red
Sign Legend Text Color
Red
Color
Red on White
Shape
Rectangle
Type
Engineer Grade

Description

Traffic Sign, Rectangle, English

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.