SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Traffic Sign, 18 x 12In, R/WHT, Text, H-16

BRADY| Zoro #: G0227044| Mfr #: 141793

$41.39 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Legend/Background Color:Background Color:Thickness:
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0227044 Mfr #: 141793
Legend/Background Color: Background Color:
Thickness: Legend Color:
Width: Legend:
Retroreflective Grade: Green Environmental Attribute:
Material: Header:
Height: Glow-in-the-Dark:
Double-Sided: UV Resistant:
Subject Matter: Language:
Item: Legend Style:
Sign Shape: Country of Origin (subject to change): Mexico

Description

Traffic Sign, Sign Subject Matter Trespassing and Property, Height 18 In., Width 12 In., Sign Material Aluminum, Header No Header, Legend Private Property No Trespassing, Printed Language English, Sign Shape Rectangle

Reviews