Traffic Sign, 18 x 12In, WHT/GRN

BRADY| Zoro #: G2134797| Mfr #: 115629

$41.39 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 12"
Legend Style: Text
Retroreflective Grade: High Intensity Prismatic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2134797 Mfr #: 115629
Width: 12"Legend Style: Text
Retroreflective Grade: High Intensity PrismaticDouble-Sided: No
Subject Matter: EnvironmentalGlow-in-the-Dark: No
Language: EnglishLegend Color: White
Item: Traffic SignANSI Compliant: Yes
Legend/Background Color: White/GreenLegend: Please Don't Litter Help Keep Your Community Clean
Height: 18"OSHA Compliant: Yes
Background Color: Green, WhiteThickness: 0.090"
Material: AluminumUV Resistant: No
Standards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145Sign Shape: Rectangle
Header: No HeaderCountry of Origin (subject to change): Mexico

Description

Traffic Sign, Please Don't Litter Help Keep Your Community Clean, Text and Symbol, Engineer Grade Aluminum, Height 18 In., Width 12 In., White/Green, Standards ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145

Reviews