This item is Discontinued.

Brady Traffic Sign, 18" W, 18" H, English, Plastic, White 124576

Traffic Sign, 18" W, 18" H, English, Plastic, White (Discontinued)

  • Mfr # 124576
  • Zoro # G5610473
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
124576
Zoro #
G5610473
UPC #
754473810214
Country of Origin
United States

Dimensions

Width
18 in
Height
18 in
Thickness
0.059 in

Details

Item
Traffic Sign
Header
No Parking
Legend
No Parking Symbol
Sign Shape
Square
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Legend/Background Color
Black And Red/White
Subject Matter
Parking
Legend Color
Black, Red
ANSI Compliant
Yes
Mounting Style
With Mounting Holes
Legend Style
Text
Symbol
Letter P Encircled w/Slash
Operating Temp. Range
-40 Degrees to 176 Degrees F
Sign Legend Color
Black, Red
Language
English
Material
polystyrene
Background Color
White
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
OSHA Compliant
Yes
Sign Legend Text Color
Black, Red

Description

Traffic Sign, Height 18 in, Width 18 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Printed Language English, Sign Shape Square

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.