This item is Discontinued.

Brady Traffic Sign, 18" Height, 18" Width, Aluminum, Diamond, English 124583

Traffic Sign, 18" Height, 18" Width, Aluminum, Diamond, English (Discontinued)

  • Mfr # 124583
  • Zoro # G5801205
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
124583
Zoro #
G5801205
UPC #
754473810283
Country of Origin
United States

Dimensions

Width
18 in
Height
18 in
Thickness
0.035 in

Details

Item
Traffic Sign
Header
No Header
Legend
Speed Bump Ahead
Sign Shape
Diamond
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Sign Legend Color
Black
Legend Style
Text
Operating Temp. Range
-40 Degrees to 230 Degrees F
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Background Color
Yellow
Language
English
Symbol
None
ANSI Compliant
Yes
Legend/Background Color
Black/Yellow
Legend Color
Black
Subject Matter
Traffic
Mounting Style
With Mounting Holes
Material
Aluminum
OSHA Compliant
Yes
Sign Legend Text Color
Black

Description

Traffic Sign, Height 18 in, Width 18 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Printed Language English, Sign Shape Diamond

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.