Traffic Sign, 18 x 12In, BK/WHT, SP LIM 5

BRADY| Zoro #: G1403561| Mfr #: 115239

$41.39 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Legend Style: TextOSHA Compliant: YesDouble-Sided: No
Save 15%. Sign up for Z-mail.


Zoro #: G1403561 Mfr #: 115239
Legend Style: TextOSHA Compliant: Yes
Double-Sided: NoMounting Style: With Mounting Holes
Standards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145UV Resistant: No
Language: EnglishOperating Temp. Range: -40 Degrees to 175 Degrees F
Glow-in-the-Dark: NoRetroreflective Grade: High Intensity Prismatic
Subject Matter: TrafficItem: Traffic Sign
Width: 12"Sign Shape: Rectangle
ANSI Compliant: YesHeight: 18"
Material: AluminumLegend/Background Color: Black/White
Thickness: 0.090"Legend: Speed Limit 5 M.P.H.
Header: No HeaderBackground Color: Black, White
Legend Color: BlackCountry of Origin (subject to change): Mexico


Traffic Sign, Speed Limit 5, Text, Reflective Aluminum, Height 18 In., Width 12 In., Black/White, Standards ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145