Traffic Sign, 18"H, 12"W, Aluminum, 124386

  • Mfr # 124386

  • Zoro # G8635133


product price: $33.75
/ea

Key Features

Header
No Header
Legend
15 Minute Parking
Width
12"
Height
18"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
124386
Zoro #
G8635133
UPC #
754473806217
Country of Origin
United States

Dimensions

Width
12"
Height
18"
Thickness
0.035"

Details

Item
Timed Parking Sign
Header
No Header
Legend
15 Minute Parking
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Green, White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Symbol
None
Legend Style
Text
Operating Temp. Range
-40 Degrees to 230 Degrees F
OSHA Compliant
Yes
Sign Legend Color
Green
Double-Sided
No
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Mounting Style
With Mounting Holes
Legend/Background Color
Green/White
Legend Color
Green
Subject Matter
Parking
Background Color
Green, White
Material
Aluminum
Language
English
Sign Legend Text Color
Green
Features
Operating Temperature Range: -40 Degrees F to 230 Degrees F
Average Outdoor Durability
5 to 8 yr
Indoor/Outdoor Usage
Outdoor
Sign Legend Style
Text
Number of Printed Sides
1
State Specific Sign
No
Material Properties
Roll Up
Sign Header
No Header
Sign Legend
15 Minute Parking
Sign Properties
Rigid

Description

Traffic Sign, Height 18 In., Width 12 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.