Zoro Homepage

Traffic Sign, 18"H, 12"W, Aluminum, 129654

  • Mfr # 129654

  • Zoro # G8607422


product price: $32.15
/ea

Key Features

Header
No Header
Legend
Bicycle Parking Only
Width
12"
Height
18"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
129654
Zoro #
G8607422
UPC #
754473787240
Country of Origin
United States

Dimensions

Width
12"
Height
18"
Thickness
0.035"

Details

Item
Bicycle Parking Sign
Header
No Header
Legend
Bicycle Parking Only
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 230 Degrees F
OSHA Compliant
Yes
Double-Sided
No
Sign Legend Color
Green
Symbol
None
Material
Aluminum
Mounting Style
With Mounting Holes
Legend/Background Color
Green/White
Subject Matter
Parking
Language
English
Background Color
White
Legend Color
Green
Sign Legend Text Color
Green
Features
Operating Temperature Range: -40 Degrees F to 230 Degrees F
Indoor/Outdoor Usage
Outdoor
Sign Header
No Header
Sign Properties
Rigid
Sign Legend
Bicycle Parking Only
Sign Legend Style
Text
State Specific Sign
No
Average Outdoor Durability
5 to 8 yr
Material Properties
Roll Up
Number of Printed Sides
1

Description

Traffic Sign, Height 18 in, Width 12 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.