Traffic Sign, 18"H, 12"W, Aluminum, 129687
Mfr # 129687
Zoro # G7405358
product price: $32.15
/eaKey Features
Header
No Header
Legend
No Parking Except On Shoulder
Width
12"
Height
18"
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
129687
Zoro #
G7405358
UPC #
754473787578
Country of Origin
United States
Dimensions
Width
12"
Height
18"
Thickness
0.035"
Details
Item
No Parking Sign
Header
No Header
Legend
No Parking Except On Shoulder
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Sign Legend Color
Red
Operating Temp. Range
-40 Degrees to 230 Degrees F
ANSI Compliant
Yes
Symbol
None
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Legend Style
Text
Sign Legend Text Color
Red
Description
Traffic Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.