Traffic Sign, 18"H, 12"W, Aluminum, 129702
Mfr # 129702
Zoro # G7372239
product price: $32.15
/eaKey Features
Header
No Header
Legend
Thou Shalt Not Park Here
Width
12"
Height
18"
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
129702
Zoro #
G7372239
UPC #
754473787721
Country of Origin
United States
Dimensions
Width
12"
Height
18"
Thickness
0.035"
Details
Item
No Parking Sign
Header
No Header
Legend
Thou Shalt Not Park Here
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
Sign Legend Color
Red
OSHA Compliant
Yes
Double-Sided
No
Legend Style
Text
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Symbol
None
Operating Temp. Range
-40 Degrees to 230 Degrees F
Sign Legend Text Color
Red
Description
Traffic Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.