Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Traffic Sign, 18"H, 12"W, Plastic, 124384

  • Mfr # 124384

  • Zoro # G7395153


product price: $21.85
/ea

Key Features

Header
Reserved Parking
Legend
Violators Towed Away At Vehicle Owner's Expense
Width
12"
Height
18"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
124384
Zoro #
G7395153
UPC #
754473806194
Country of Origin
United States

Dimensions

Width
12"
Height
18"
Thickness
0.059"

Details

Item
Reserved Parking Sign
Header
Reserved Parking
Legend
Violators Towed Away At Vehicle Owner's Expense
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Red, White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Symbol
None
Header Legend Color
White
OSHA Compliant
Yes
Legend Style
Text
Operating Temp. Range
-40 Degrees to 176 Degrees F
Sign Legend Color
Red
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Header Background Color
Red
Double-Sided
No
Sign Legend Text Color
Red

Description

Traffic Sign, Height 18 In., Width 12 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.