Traffic Sign, 18"H, 12"W, Plastic, 124390
Mfr # 124390
Zoro # G7434992
product price: $21.85
/eaKey Features
Header
Permit Parking Only
Legend
Violators Will Be Towed Away At Vehicle Owner's
Width
12"
Height
18"
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
124390
Zoro #
G7434992
UPC #
754473806255
Country of Origin
United States
Dimensions
Width
12"
Height
18"
Thickness
0.059"
Description
Traffic Sign, Height 18 in, Width 12 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.