Traffic Sign, 18"H, 12"W, Plastic, 129619
Mfr # 129619
Zoro # G7391583
product price: $21.85
/eaKey Features
Header
Do Not Park
Legend
Do Not Park In Front Of Door
Width
12"
Height
18"
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
129619
Zoro #
G7391583
UPC #
754473786892
Country of Origin
United States
Dimensions
Width
12"
Height
18"
Thickness
0.059"
Description
Traffic Sign, Height 18 in, Width 12 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.