No Parking Sign, 12" W, 18" H, English, Polystyrene (Discontinued)
- Mfr # 129736
- Zoro # G9536825
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
129736
Zoro #
G9536825
UPC #
754473788094
Country of Origin
United States
Dimensions
Width
12"
Height
18"
Thickness
0.059 in
Description
No Parking This Block Parking Sign, Height 18 in, Width 12 in, Sign Material Polystyrene, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Vertical Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.