This item is Discontinued.

Brady Traffic Sign, 18" Height, 12" Width, Polyester, Rectangle, English 124463

Traffic Sign, 18" Height, 12" Width, Polyester, Rectangle, English (Discontinued)

  • Mfr # 124463
  • Zoro # G8629223
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
124463
Zoro #
G8629223
UPC #
754473806989
Country of Origin
United States

Dimensions

Width
12 in
Height
18 in
Thickness
0.010 in

Details

Item
Traffic Sign
Header
Buckle Up
Legend
Buckle Up It Could Save Your Life
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
Black
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Background Color
Black
Mounting Style
Adhesive-Backed
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
OSHA Compliant
Yes
Symbol
Seat Belt
Header Legend Color
Black
Language
English
Legend/Background Color
Black/Yellow
Header Background Color
Orange
Material
POLYESTER
Double-Sided
No
Sign Legend Color
Orange
Legend Style
Text
Legend Color
Orange
ANSI Compliant
Yes
Subject Matter
Truck & Driver
Operating Temp. Range
-40 Degrees to 230 Degrees F
Sign Legend Text Color
Orange

Description

Traffic Sign, Height 18 in, Width 12 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.