Traffic Sign, 18 in Height, 12 in Width, Polyester, Rectangle, English
Mfr # 129578
Zoro # G7369323
product price:Â $23.59
/eaKey Features
Header
No Header
Legend
Do Not Block
Width
12 in
Height
18 in
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
129578
Zoro #
G7369323
UPC #
754473786489
Country of Origin
United States
Dimensions
Width
12 in
Height
18 in
Thickness
0.010 in
Details
Item
Traffic Sign
Header
No Header
Legend
Do Not Block
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 230 Degrees F
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Symbol
None
Legend Style
Text
Double-Sided
No
Sign Legend Color
Red
OSHA Compliant
Yes
Sign Legend Text Color
Red
Description
Traffic Sign, Height 18 in, Width 12 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.