This item is Discontinued.

Brady Traffic Sign, 18" Height, 18" Width, Plastic, Triangle, English 124612

Traffic Sign, 18" Height, 18" Width, Plastic, Triangle, English (Discontinued)

  • Mfr # 124612
  • Zoro # G6116004
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
124612
Zoro #
G6116004
UPC #
754473810573
Country of Origin
United States

Dimensions

Width
18 in
Height
18 in
Thickness
0.059 in

Details

Item
Traffic Sign
Header
Yield
Legend
Yield Proceed Slowly
Sign Shape
Triangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Red
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
White
Mounting Style
With Mounting Holes
Symbol
None
Subject Matter
Traffic
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Language
English
Material
polystyrene
Legend Style
Text
ANSI Compliant
Yes
Background Color
Red
OSHA Compliant
Yes
Double-Sided
No
Legend/Background Color
White/Red
Legend Color
White
Operating Temp. Range
-40 Degrees to 176 Degrees F
Sign Legend Text Color
White

Description

Traffic Sign, Height 18 in, Width 18 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Printed Language English, Sign Shape Triangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.