This item is Discontinued.

Brady Traffic Sign, 18X12", WHT/GRN, 115629 115629

This item is Discontinued.

Brady

Traffic Sign, 18X12", WHT/GRN, 115629 (Discontinued)

Mfr # 115629
Zoro # G7397700
UPC # 754473189907
Country of Origin Mexico
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
115629
Zoro #
G7397700
UPC #
754473189907
Country of Origin
Mexico

Dimensions

Height
18"
Width
12"
Thickness
0.090"

Details

Item
Traffic Sign
Legend
Please Don't Litter Help Keep Your Community Clean
Sign Material
Aluminum
UV Resistant
No
Double-Sided
No
Retroreflective Grade
High Intensity Prismatic
Sign Shape
Rectangle
Glow-in-the-Dark
No
Sign Legend Color
White
Sign Background Color
Green, White
Printed Language
English
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Symbol
Person Tossing Litter In Receptacle
Header
No Header
Legend Style
Text
ANSI Compliant
Yes
Sign Legend Text Color
White

Description

Traffic Sign, Sign Subject Matter Cleaning and Maintenance, Height 18 In., Width 12 In., Sign Material Aluminum, Header No Header, Legend Please Don't Litter Help Keep Your Community Clean, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.