Zoro Homepage

Traffic Sign, 2 in Height, 24" Width, Vinyl, Rectangle, English

  • Mfr # 63208

  • Zoro # G104395368


product price: $6.79
/ea
Sold in multiples of 2 for $13.58

Key Features

Header
Caution
Legend
Wide Right Turns
Width
24"
Height
2 in
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63208
Zoro #
G104395368
UPC #
754473632083
Country of Origin
United States

Dimensions

Width
24"
Height
2 in
Thickness
0.004 in

Description

Traffic Sign, Height 2 in, Width 24 In., Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.