Traffic Sign, 24" H, 24 in W, Aluminum, Triangle, English, 124613
Mfr # 124613
Zoro # G7387173
product price:Â $130.99
/ea
Free Shipping & Returns
Key Features
Header
Yield
Legend
Yield Proceed Slowly
Width
24 in
Height
24"
Sign Shape
Triangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
124613
Zoro #
G7387173
UPC #
754473810580
Country of Origin
Mexico
Dimensions
Width
24 in
Height
24"
Thickness
0.090 in
Details
Item
Traffic Sign
Header
Yield
Legend
Yield Proceed Slowly
Sign Shape
Triangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Red
Retroreflective Grade
High Intensity Prismatic
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
ANSI Compliant
Yes
Symbol
None
Legend Style
Text
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 175 Degrees F
Sign Legend Color
White
Sign Legend Text Color
White
Description
Traffic Sign, Height 24 In., Width 24 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Printed Language English, Sign Shape Triangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.