Stop, Stop Proceed With Caution, 24 in x 24 in, Octagon, Aluminum, 124560
Mfr # 124560
Zoro # G7371277
product price:Â $55.99
/eaKey Features
Legend
Stop Proceed With Caution
Sign Material
Aluminum
Height
24"
Thickness
0.035"
Sign Mounting Style
With Mounting Holes
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
124560
Zoro #
G7371277
UPC #
754473810054
Country of Origin
United States
Dimensions
Height
24"
Width
24"
Thickness
0.035"
Details
Item
Traffic Sign
Legend
Stop Proceed With Caution
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Octagon
Glow-in-the-Dark
No
Header Background Color
Red
Header
Stop
OSHA Compliant
Yes
Legend Style
Text
Printed Language
English
ANSI Compliant
Yes
Header Legend Color
White
Sign Background Color
Red
Operating Temp. Range
-40 Degrees to 230 Degrees F
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Legend Color
White
Sign Legend Text Color
White
Description
Traffic Sign, Sign Subject Matter Lift Truck Traffic, Height 24 In., Width 24 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Stop, Legend Stop Proceed With Caution, Printed Language English, Sign Shape Octagon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.