Traffic Sign, 24 in H, 18 in W, Aluminum, Rectangle, English, 115440
- Mfr # 115440
- Zoro # G7398041
product price:Â
$
100.99
/ea
Free Shipping & Returns
Key Features
Header
No Header
Legend
Buckle Up It's For Them Too
Width
18 in
Height
24 in
Sign Shape
Rectangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 115440
- Zoro #
- G7398041
- UPC #
- 754473184667
- Country of Origin
- Mexico
- Item
- Traffic Sign
- Header
- No Header
- Legend
- Buckle Up It's For Them Too
- Sign Shape
- Rectangle
- Sign Material
- Aluminum
- Sign Mounting Style
- With Mounting Holes
- Printed Language
- English
- Sign Background Color
- Black, White
- Retroreflective Grade
- High Intensity Prismatic
- Glow-in-the-Dark
- No
- UV Resistant
- No
- Sign Legend Color
- Black
- Standards
- ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
- Symbol
- Family and Seat Belt
- Double-Sided
- No
- ANSI Compliant
- Yes
- OSHA Compliant
- Yes
- Legend Style
- Text
- Operating Temp. Range
- -40 Degrees to 175 Degrees F
- Sign Legend Text Color
- Black
Dimensions
- Width
- 18 in
- Height
- 24 in
- Thickness
- 0.090 in
Description
Traffic Sign, Height 24 in, Width 18 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.