Traffic Sign, 24 in H, 18 in W, Fiberglass, Rectangle, English, 75161
- Mfr # 75161
- Zoro # G8467127
product price:Â
$
68.79
/ea
Key Features
Header
No Header
Legend
One Way
Width
18 in
Height
24 in
Sign Shape
Rectangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 75161
- Zoro #
- G8467127
- UPC #
- 754473751616
- Country of Origin
- United States
- Item
- Traffic Sign
- Header
- No Header
- Legend
- One Way
- Sign Shape
- Rectangle
- Sign Material
- Fiberglass
- Sign Mounting Style
- With Mounting Holes
- Printed Language
- English
- Sign Background Color
- White
- Retroreflective Grade
- Not Retroreflective
- Glow-in-the-Dark
- No
- UV Resistant
- No
- OSHA Compliant
- Yes
- Double-Sided
- No
- ANSI Compliant
- Yes
- Standards
- ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
- Operating Temp. Range
- -40 Degrees to 194 Degrees F
- Sign Legend Color
- Black
- Symbol
- Left Arrow
- Legend Style
- Symbol and Text
- Sign Legend Text Color
- Black
Dimensions
- Width
- 18 in
- Height
- 24 in
- Thickness
- 0.098"
Description
Traffic Sign, Height 24 in, Width 18 in, Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.