Traffic Sign, 24 in H, 18 in W, Fiberglass, Rectangle, English, 75199
Mfr # 75199
Zoro # G7396912
product price:Â $68.79
/eaKey Features
Header
No Header
Legend
Speed Limit 5
Width
18 in
Height
24 in
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
75199
Zoro #
G7396912
UPC #
754473751999
Country of Origin
United States
Dimensions
Width
18 in
Height
24 in
Thickness
0.098 in
Details
Item
Traffic Sign
Header
No Header
Legend
Speed Limit 5
Sign Shape
Rectangle
Sign Material
Fiberglass
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Black, White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
Double-Sided
No
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Sign Legend Color
Black
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 194 Degrees F
ANSI Compliant
Yes
Sign Legend Text Color
Black
Description
Traffic Sign, Height 24 in, Width 18 in, Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.