This item is Discontinued.

Brady Traffic Sign, 24 in H, 24 in W, Aluminum, Diamond, English, 115497 115497

Traffic Sign, 24 in H, 24 in W, Aluminum, Diamond, English, 115497 (Discontinued)

  • Mfr # 115497
  • Zoro # G8426612
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
115497
Zoro #
G8426612
UPC #
754473184940
Country of Origin
Mexico

Dimensions

Width
24 in
Height
24 in
Thickness
0.090 in

Details

Item
Traffic Sign
Header
No Header
Legend
Pictogram
Sign Shape
Diamond
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Black, Yellow
Retroreflective Grade
High Intensity Prismatic
Glow-in-the-Dark
No
UV Resistant
No
Symbol
L-Arrow
OSHA Compliant
Yes
Double-Sided
No
Sign Legend Color
Black
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Legend Style
Symbol
Operating Temp. Range
-40 Degrees to 175 Degrees F
Sign Legend Text Color
Black

Description

Traffic Sign, Height 24 in, Width 24 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Printed Language English, Sign Shape Diamond

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.