
Traffic Sign, 24 in H, 24 in W, Aluminum, Diamond, English, 142856
Mfr # 142856
Zoro # G8614282
product price:Â $130.99
/ea
Free Shipping & Returns
Key Features
Header
No Header
Legend
Caution Children
Width
24 in
Height
24 in
Sign Shape
Diamond
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
142856
Zoro #
G8614282
UPC #
754473207700
Country of Origin
Mexico
Dimensions
Width
24 in
Height
24 in
Thickness
0.090"
Details
Item
Traffic Sign
Header
No Header
Legend
Caution Children
Sign Shape
Diamond
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Black, Yellow
Retroreflective Grade
High Intensity Prismatic
Glow-in-the-Dark
No
UV Resistant
No
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Operating Temp. Range
-40 Degrees to 175 Degrees F
Double-Sided
No
Legend Style
Text
OSHA Compliant
Yes
Sign Legend Color
Black
ANSI Compliant
Yes
Sign Legend Text Color
Black
Description
Traffic Sign, Height 24 in, Width 24 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Printed Language English, Sign Shape Diamond
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.