This item is Discontinued.

Brady Traffic Sign, 24 in H, 24 in W, Aluminum, Square, English, 113295 113295

Traffic Sign, 24 in H, 24 in W, Aluminum, Square, English, 113295 (Discontinued)

  • Mfr # 113295
  • Zoro # G7761168
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
113295
Zoro #
G7761168
UPC #
754473145750
Country of Origin
Mexico

Dimensions

Width
24 in
Height
24 in
Thickness
0.090"

Details

Item
Traffic Sign
Legend
Dangerous Intersection
Sign Shape
Square
Sign Material
Aluminum
Printed Language
English
Sign Background Color
Yellow
Retroreflective Grade
High Intensity Prismatic
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black
Legend Style
Text
Sign Legend Text Color
Black

Description

Traffic Sign, Height 24 in, Width 24 in, Sign Material Aluminum, Printed Language English, Sign Shape Square

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.