Shop BRADY
See all product information
Create Account
Traffic Sign, 24 in H, 24 in W, Aluminum, Square, English, 115508
- Mfr # 115508
- Zoro # G8618047
product price:Â
$
130.99
/ea
Free Shipping & Returns
Key Features
Header
No Header
Legend
No legend
Width
24 in
Height
24 in
Sign Shape
Square
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 115508
- Zoro #
- G8618047
- UPC #
- 754473185022
- Country of Origin
- Mexico
Dimensions
- Width
- 24 in
- Height
- 24 in
- Thickness
- 0.090"
Details
- Item
- Traffic Sign
- Header
- No Header
- Legend
- No legend
- Sign Shape
- Square
- Sign Material
- Aluminum
- Sign Mounting Style
- With Mounting Holes
- Printed Language
- English
- Sign Background Color
- Black, White
- Retroreflective Grade
- High Intensity Prismatic
- Glow-in-the-Dark
- No
- UV Resistant
- No
- Sign Legend Color
- Black, Red
- OSHA Compliant
- Yes
- Symbol
- Left Turning Arrow Encircled in Red w/Slash
- Double-Sided
- No
- Operating Temp. Range
- -40 Degrees to 175 Degrees F
- Standards
- ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
- Legend Style
- Symbol
- ANSI Compliant
- Yes
- Sign Legend Text Color
- Black, Red
Description
Traffic Sign, Height 24 in, Width 24 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Printed Language English, Sign Shape Square