
Traffic Sign, 24 in H, 24 in W, Aluminum, Square, No Text, 103706
Mfr # 103706
Zoro # G8604850
product price: $130.99
/ea
Free Shipping & Returns
Key Features
Header
No Header
Legend
No legend
Width
24 in
Height
24 in
Sign Shape
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
103706
Zoro #
G8604850
UPC #
754473194062
Country of Origin
Mexico
Dimensions
Width
24 in
Height
24 in
Thickness
0.090"
Details
Item
Traffic Sign
Header
No Header
Legend
No legend
Sign Shape
Square
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
No Text
Sign Background Color
Black, White
Retroreflective Grade
High Intensity Prismatic
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-40 Degrees to 175 Degrees F
Symbol
No Left Turn
ANSI Compliant
Yes
Sign Legend Color
Black, Red
Legend Style
Symbol
Double-Sided
No
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Sign Legend Text Color
Black, Red
Description
Traffic Sign, Height 24 in, Width 24 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Printed Language No Text, Sign Shape Square
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.