Traffic Sign, 24 in H, 24 in W, Aluminum, Triangle, English, 124617

  • Mfr # 124617

  • Zoro # G7407753


product price:  $126.99
/ea
Free Shipping & Returns

Key Features

Header
Yield
Legend
Yield Pedestrian Crossing
Width
24 in
Height
24 in
Sign Shape
Triangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
124617
Zoro #
G7407753
UPC #
754473810627
Country of Origin
Mexico

Dimensions

Width
24 in
Height
24 in
Thickness
0.090 in

Details

Item
Traffic Sign
Header
Yield
Legend
Yield Pedestrian Crossing
Sign Shape
Triangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Red
Retroreflective Grade
High Intensity Prismatic
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
Double-Sided
No
Sign Legend Color
White
Symbol
None
Operating Temp. Range
-40 Degrees to 175 Degrees F
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
ANSI Compliant
Yes
OSHA Compliant
Yes
Sign Legend Text Color
White

Description

Traffic Sign, Height 24 in, Width 24 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Printed Language English, Sign Shape Triangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.