Traffic Sign, 24 in H, 24" W, Aluminum, Diamond, English, 113292
Mfr # 113292
Zoro # G7369682
product price:Â $130.99
/ea
Free Shipping & Returns
Key Features
Header
No Header
Legend
Stop Ahead
Width
24"
Height
24 in
Sign Shape
Diamond
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
113292
Zoro #
G7369682
UPC #
754473145729
Country of Origin
Mexico
Dimensions
Width
24"
Height
24 in
Thickness
0.090 in
Details
Item
Traffic Sign
Header
No Header
Legend
Stop Ahead
Sign Shape
Diamond
Sign Material
Aluminum
Printed Language
English
Sign Background Color
Yellow
Retroreflective Grade
High Intensity Prismatic
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
Double-Sided
No
Sign Legend Color
Black
Sign Legend Text Color
Black
Description
Traffic Sign, Height 24 in, Width 24 In., Sign Material Aluminum, Printed Language English, Sign Shape Diamond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.