
Traffic Sign, 24 in Height, 24 in Width, Aluminum, Pentagon, No Text
Mfr # 94222
Zoro # G8426542
product price: $130.99
/ea
Free Shipping & Returns
Key Features
Header
No Header
Legend
No Legend
Width
24 in
Height
24 in
Sign Shape
Pentagon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
94222
Zoro #
G8426542
UPC #
754473942229
Country of Origin
United States
Dimensions
Width
24 in
Height
24 in
Thickness
0.090 in
Details
Item
Traffic Sign
Header
No Header
Legend
No Legend
Sign Shape
Pentagon
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
No Text
Sign Background Color
Black, Yellow
Retroreflective Grade
High Intensity Prismatic
Glow-in-the-Dark
No
UV Resistant
No
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
ANSI Compliant
Yes
Sign Legend Color
Black
Symbol
Pedestrian Crossing
Legend Style
Symbol
Double-Sided
No
Operating Temp. Range
-40 Degrees to 175 Degrees F
OSHA Compliant
Yes
Sign Legend Text Color
Black
Description
Traffic Sign, Height 24 in, Width 24 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Printed Language No Text, Sign Shape Pentagon
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.