This item is Discontinued.

Brady Traffic Sign, 24" Height, 24" Width, Plastic, Diamond, English 124586

Traffic Sign, 24" Height, 24" Width, Plastic, Diamond, English (Discontinued)

  • Mfr # 124586
  • Zoro # G5716855
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
124586
Zoro #
G5716855
UPC #
754473810313
Country of Origin
United States

Dimensions

Width
24 in
Height
24"
Thickness
0.059 in

Details

Item
Traffic Sign
Header
No Header
Legend
Speed Bump Ahead
Sign Shape
Diamond
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Subject Matter
Traffic
Double-Sided
No
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Mounting Style
With Mounting Holes
Operating Temp. Range
-40 Degrees to 176 Degrees F
Language
English
Legend/Background Color
Black/Yellow
Material
polystyrene
Symbol
None
Legend Style
Text
Legend Color
Black
Sign Legend Color
Black
ANSI Compliant
Yes
OSHA Compliant
Yes
Background Color
Yellow
Sign Legend Text Color
Black

Description

Traffic Sign, Height 24 In., Width 24 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Printed Language English, Sign Shape Diamond

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.