This item is Discontinued.

Brady Traffic Sign, 24" Height, 24" Width, Aluminum, Square, English 115508

Traffic Sign, 24" Height, 24" Width, Aluminum, Square, English (Discontinued)

  • Mfr # 115508
  • Zoro # G0212247
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
115508
Zoro #
G0212247
UPC #
754473185022
Country of Origin
Mexico

Dimensions

Width
24 in
Height
24 in
Thickness
0.090 in

Details

Item
Traffic Sign
Header
No Header
Legend
No legend
Sign Shape
Square
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Black, White
Retroreflective Grade
High Intensity Prismatic
Glow-in-the-Dark
No
UV Resistant
No
Legend Color
Black, Red
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Double-Sided
No
Mounting Style
With Mounting Holes
Symbol
Left Turning Arrow Encircled in Red w/Slash
Operating Temp. Range
-40 Degrees to 175 Degrees F
OSHA Compliant
Yes
Legend/Background Color
Red And Black/White
Sign Legend Color
Black, Red
Language
English
ANSI Compliant
Yes
Legend Style
Symbol
Background Color
Black, White
Material
Aluminum
Sign Legend Text Color
Black, Red

Description

Traffic Sign, Height 24 in, Width 24 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Printed Language English, Sign Shape Square

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.