This item is Discontinued.

Brady Traffic Sign, 24" W, 24" H, English, Aluminum, Red 124617

Traffic Sign, 24" W, 24" H, English, Aluminum, Red (Discontinued)

  • Mfr # 124617
  • Zoro # G6210845
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
124617
Zoro #
G6210845
UPC #
754473810627
Country of Origin
Mexico

Dimensions

Width
24 in
Height
24"
Thickness
0.090 in

Details

Item
Traffic Sign
Header
Yield
Legend
Yield Pedestrian Crossing
Sign Shape
Triangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Red
Retroreflective Grade
High Intensity Prismatic
Glow-in-the-Dark
No
UV Resistant
No
Mounting Style
With Mounting Holes
Legend Color
White
Sign Legend Color
White
Operating Temp. Range
-40 Degrees to 175 Degrees F
OSHA Compliant
Yes
Language
English
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Double-Sided
No
Symbol
None
Background Color
Red
Legend/Background Color
White/Red
Material
Aluminum
ANSI Compliant
Yes
Subject Matter
Pedestrian Traffic
Legend Style
Text
Sign Legend Text Color
White

Description

Traffic Sign, Height 24 In., Width 24 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Printed Language English, Sign Shape Triangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.