Zoro Homepage

Traffic Sign, 24"H, 24"W, Aluminum

  • Mfr # 80076

  • Zoro # G7761719


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Header
No Header
Legend
Do Not Enter
Width
24 in
Height
24 in
Sign Shape
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80076
Zoro #
G7761719
UPC #
754473800765
Country of Origin
Mexico

Dimensions

Width
24 in
Height
24 in
Thickness
0.090"

Details

Item
Traffic Sign
Header
No Header
Legend
Do Not Enter
Sign Shape
Square
Sign Material
Aluminum
Printed Language
English
Sign Background Color
Red
Retroreflective Grade
High Intensity Prismatic
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
No
Double-Sided
No
OSHA Compliant
No
Legend Style
Text
Sign Legend Color
White
Standards
ASTM D 523; ASTM D 4956; D.O.T. MUTCD 2009; Fed. Spec. L-S-300 (Class 1)
Operating Temp. Range
-40 Degrees to 176 Degrees F
Sign Legend Text Color
White

Description

Traffic Sign, Height 24 in, Width 24 in, Sign Material Aluminum, Printed Language English, Sign Shape Square

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.