Traffic Sign, 30" Height, 30 in Width, Aluminum, Diamond, English
- Mfr # 113293
- Zoro # G7368851
product price:Â
$
201.99
/ea
Free Shipping & Returns
Key Features
Header
No Header
Legend
Bump
Width
30 in
Height
30"
Sign Shape
Diamond
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 113293
- Zoro #
- G7368851
- UPC #
- 754473145736
- Country of Origin
- Mexico
Dimensions
- Width
- 30 in
- Height
- 30"
- Thickness
- 0.090 in
Details
- Item
- Traffic Sign
- Header
- No Header
- Legend
- Bump
- Sign Shape
- Diamond
- Sign Material
- Aluminum
- Sign Mounting Style
- With Mounting Holes
- Printed Language
- English
- Sign Background Color
- Black, Yellow
- Retroreflective Grade
- High Intensity Prismatic
- Glow-in-the-Dark
- No
- UV Resistant
- No
- Standards
- ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
- Double-Sided
- No
- Operating Temp. Range
- -40 Degrees to 175 Degrees F
- Sign Legend Color
- Black
- OSHA Compliant
- Yes
- ANSI Compliant
- Yes
- Legend Style
- Text
- Sign Legend Text Color
- Black
Description
Traffic Sign, Height 30 In., Width 30 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Printed Language English, Sign Shape Diamond
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.