Zoro Homepage

Traffic Sign, 30" Height, 30 in Width, Aluminum, Diamond, No Text

  • Mfr # 115588

  • Zoro # G8426789


product price: $201.99
/ea
Free Shipping & Returns

Key Features

Header
No Header
Legend
No Legend
Width
30 in
Height
30"
Sign Shape
Diamond
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
115588
Zoro #
G8426789
UPC #
754473185466
Country of Origin
Mexico

Dimensions

Width
30 in
Height
30"
Thickness
0.090 in

Details

Item
Traffic Sign
Header
No Header
Legend
No Legend
Sign Shape
Diamond
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
No Text
Sign Background Color
Black, Yellow
Retroreflective Grade
High Intensity Prismatic
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
ANSI Compliant
Yes
Legend Style
Symbol
Symbol
Red Stop Sign Under a Black, Upward Pointing Arrow
Sign Legend Color
Black, Red
Operating Temp. Range
-40 Degrees to 175 Degrees F
OSHA Compliant
Yes
Sign Legend Text Color
Black, Red

Description

Traffic Sign, Height 30 In., Width 30 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Printed Language No Text, Sign Shape Diamond

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.