Zoro Homepage

Traffic Sign, 30" Height, 30 in Width, Aluminum, Pentagon, No Text

  • Mfr # 113319

  • Zoro # G8614389


product price: $194.99
/ea
Free Shipping & Returns

Key Features

Header
No Header
Legend
No legend
Width
30 in
Height
30"
Sign Shape
Pentagon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
113319
Zoro #
G8614389
UPC #
754473146009
Country of Origin
Mexico

Dimensions

Width
30 in
Height
30"
Thickness
0.090 in

Details

Item
Traffic Sign
Header
No Header
Legend
No legend
Sign Shape
Pentagon
Sign Material
Aluminum
Printed Language
No Text
Sign Background Color
Black, Yellow
Retroreflective Grade
High Intensity Prismatic
Glow-in-the-Dark
No
UV Resistant
No
Symbol
School Crossing
Legend Style
Symbol
Sign Legend Color
Black
Double-Sided
No
Sign Legend Text Color
Black

Description

Traffic Sign, Height 30 In., Width 30 in, Sign Material Aluminum, Printed Language No Text, Sign Shape Pentagon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.