Traffic Sign, 30" Height, 30" Width, Pentagon
Mfr # 80067
Zoro # G7761308
product price: $296.99
/ea
Free Shipping & Returns
Key Features
Header
No Header
Legend
No legend
Width
30"
Height
30"
Sign Shape
Pentagon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
80067
Zoro #
G7761308
UPC #
754473800673
Country of Origin
Mexico
Dimensions
Width
30"
Height
30"
Thickness
0.098 in
Details
Item
Traffic Sign
Header
No Header
Legend
No legend
Sign Shape
Pentagon
Retroreflective Grade
High Intensity Prismatic
Double-Sided
No
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Symbol
Pedestrian Crossing
OSHA Compliant
Yes
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 212 Degrees F
Legend Style
Symbol
Description
Traffic Sign, Height 30 In., Width 30 In., Sign Shape Pentagon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.