This item is Discontinued.

Brady Traffic Sign, 30 in H, 30 in W, Aluminum, Diamond, English, 113299 113299

This item is Discontinued.

Brady

Traffic Sign, 30 in H, 30 in W, Aluminum, Diamond, English, 113299 (Discontinued)

Mfr # 113299
Zoro # G8425118
UPC # 754473145798
Country of Origin Mexico
Category Traffic Signs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
113299
Zoro #
G8425118
UPC #
754473145798
Country of Origin
Mexico

Dimensions

Width
30 in
Height
30 in
Thickness
0.090 in

Details

Item
Traffic Sign
Legend
Street Work Ahead
Sign Shape
Diamond
Sign Material
Aluminum
Printed Language
English
Sign Background Color
Red
Retroreflective Grade
High Intensity Prismatic
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
Sign Legend Color
Black
Sign Legend Text Color
Black

Description

Traffic Sign, Height 30 in, Width 30 in, Sign Material Aluminum, Printed Language English, Sign Shape Diamond

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.