Traffic Sign, 30 in H, 30 in W, Aluminum, Diamond, No Text, 94235
Mfr # 94235
Zoro # G7364767
product price:Â $201.99
/ea
Free Shipping & Returns
Key Features
Header
No Header
Legend
No legend
Width
30 in
Height
30 in
Sign Shape
Diamond
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
94235
Zoro #
G7364767
UPC #
754473942359
Country of Origin
Mexico
Dimensions
Width
30 in
Height
30 in
Thickness
0.090 in
Details
Item
Traffic Sign
Header
No Header
Legend
No legend
Sign Shape
Diamond
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
No Text
Sign Background Color
Black, Yellow
Retroreflective Grade
High Intensity Prismatic
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Symbol
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 175 Degrees F
Double-Sided
No
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Symbol
Crosswalk
Sign Legend Color
Black
OSHA Compliant
Yes
Sign Legend Text Color
Black
Description
Traffic Sign, Height 30 in, Width 30 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Printed Language No Text, Sign Shape Diamond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.